Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 0-30 Volts, 0-3 Amps

  • Mfr # 1735A

  • Zoro # G2010041


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal To 1mV
Manufacturers Warranty Length
2 yr
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.01% + 3mV
Meter Type
2 Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1735A
Zoro #
G2010041
UPC #
817050173512
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
6.2 in
Overall Width
5.5 in
Overall Depth
12.5 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal To 1mV
Includes
AC Power Cord
Load Regulation
Less Than or Equal To 0.01% + 3mV
Meter Type
2 Digital
Line Regulation
0.2% + 3mA
Input Voltage
120/240V AC
Output Volts (DC)
0 to 30V
Line Volts Regulation
Less Than or Equal To 0.01% + 3mV
Output Current (Amps)
0 to 3 A
Protection
Overload, Reverse Polarity
Connection
Parallel or Series
Display
4 Digit LED
Input Frequency (Hz)
60 Hz
Current Limits
5% to 100%
Voltage Output - Maximum
30 V
Line Regulation Voltage
Less Than 0.01% + 3mV
Current Output - Maximum
3 A
Line Regulation Current
0.2% + 3 mA
Digital Display Screen Type
LED
Power Output - Maximum
90 W
Input Voltage - Minimum
120 V AC
Ripple Voltage Regulation
1 mV
Power Output - Minimum
0 W
Input Voltage - Maximum
240 V AC
Calibration Certificate Type
Not Certified
Current Output - Minimum
0 A
Number of Display Digits
4
Voltage Output - Minimum
0 V DC
Load Regulation Voltage
Less Than 0.01% + 3 mV
Load Regulation Current
0.2% + 3mA

Description

DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 3 A, Current Limits 5 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 1mV, Line Volts Regulation Less Than or Equal To 0.01 Percent + 3mV, Load Regulation Less Than or Equal To 0.01 Percent + 3mV, Line Regulation 0.2 Percent + 3mA, Meter Type 2 Digital, 120/240V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Reverse Polarity Protection, Parallel or Series Connection, Display 4 Digit LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.