Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply 0-35V, 3A / 35-70V, 1.5A

  • Mfr # 9172B

  • Zoro # G010718534


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Includes
AC Power Cord, Line Fuse, USB Cable (Type A to Type B)
Overall Width
8.3 in
Calibration Certificate Type
NIST
Ripple Voltage Regulation
Less Than or Equal To 0.5 mVrms, Less Than or Equal To 5 mVpp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172B
Zoro #
G010718534
UPC #
817050917222
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
3 yr
Overall Width
8.3 in
Overall Depth
16.3 in
Overall Height
3.4 in

Details

Item
DC Power Supply
Includes
AC Power Cord, Line Fuse, USB Cable (Type A to Type B)
Calibration Certificate Type
NIST
Ripple Voltage Regulation
Less Than or Equal To 0.5 mVrms, Less Than or Equal To 5 mVpp
Current Output - Maximum
3 A
Number of Display Digits
5
Input Voltage - Maximum
230 V AC
Input Voltage - Minimum
115 V AC
Digital Display Screen Type
LED
Line Regulation Voltage
Less Than or Equal To 0.01% + 1 mV
Power Output - Maximum
105 W
Line Regulation Current
Less Than or Equal To 0.01% + 250 uA
Load Regulation Voltage
Less Than or Equal To 0.01% + 1 mV
Interface
Ethernet, GPIB, RS-232, RS-485, USB
Voltage Output - Maximum
70 V
Voltage Output - Minimum
0 V
Power Output - Minimum
0 W
Load Regulation Current
Less Than or Equal To 0.01% + 250 uA
Current Output - Minimum
0 A

Description

DC Power Supply, Includes AC Power Cord, Line Fuse, USB Cable (Type A to Type B), Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.