Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 0 to 60A, 1 to 16V

  • Mfr # 1900B

  • Zoro # G4122819


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Ripple Volts Regulation
Less Than or Equal To 5 mVrms
Manufacturers Warranty Length
2 yr
Includes
AC Power Cord, Remote Control Connector, USB Cable
Load Regulation
Less Than or Equal To 50 mV
Meter Type
2 Digital
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900B
Zoro #
G4122819
UPC #
817050190021
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Height
3.5 in
Width
7.9 in
Depth
10.8 in
Overall Width
7.9 in
Overall Height
3.5 in
Overall Depth
10.8 in

Details

Item
DC Power Supply
Ripple Volts Regulation
Less Than or Equal To 5 mVrms
Includes
AC Power Cord, Remote Control Connector, USB Cable
Load Regulation
Less Than or Equal To 50 mV
Meter Type
2 Digital
Line Regulation
Less Than or Equal To 20 mV
Input Voltage
120V AC
Output Volts (DC)
1 to 16V
Line Volts Regulation
Less Than or Equal To 20mV
Output Current (Amps)
0 to 60 A
Protection
Overload, Overtemperature, Overvoltage
Connection
Parallel or Series
Display
3 Digit LED
Type
Programmable, Single Output
Calibration Certificate
No
Current Limits
0% to 100%
Input Frequency (Hz)
60 Hz
Voltage Output - Minimum
1 V
Current Output - Minimum
0 A
Input Voltage - Maximum
240 V AC
Load Regulation Voltage
20 mV
Interface
USB
Line Regulation Current
50 mA
Digital Display Screen Type
LED
Power Output - Minimum
0 W
Input Voltage - Minimum
100 V AC
Voltage Output - Maximum
16 V
Ripple Voltage Regulation
5mVrms
Load Regulation Current
200 mA
Power Output - Maximum
960 W
Current Output - Maximum
60 A
Number of Display Digits
3
Line Regulation Voltage
20mV
Calibration Certificate Type
Not Certified

Description

DC Power Supply, Output Volts (DC) 1 to 16V, Output Current (Amps) 0 to 60 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms, Line Volts Regulation Less Than or Equal To 20mV, Load Regulation Less Than or Equal To 50 mV, Line Regulation Less Than or Equal To 20 mV, Meter Type 2 Digital, 120V AC Input Voltage, Input Frequency (Hz) 60 Hz, Overload, Overtemperature, Overvoltage Protection, Parallel or Series Connection, Display 3 Digit LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.