DC Power Supply
- Mfr # 9116
- Zoro # G725060409
product price:Â
$
4,177.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Calibration Certificate Included
NIST Traceable
Digital Display Screen Type
VFD
Input Voltage - Maximum
230 V AC
Ripple Voltage Regulation
Less Than or Equal To 60 mVp-p
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9116
- Zoro #
- G725060409
- UPC #
- 817050911602
- Country of Origin
- China
- Item
- DC Power Supply
- Calibration Certificate Included
- NIST Traceable
- Digital Display Screen Type
- VFD
- Input Voltage - Maximum
- 230 V AC
- Ripple Voltage Regulation
- Less Than or Equal To 60 mVp-p
- Load Regulation Current
- 0.1% + 30 mA
- Power Output - Maximum
- 1,200 W
- Power Output - Minimum
- 0 W
- Input Voltage - Minimum
- 115 V AC
- Programmability
- Programmable
- Current Output - Minimum
- 0 A
- Voltage Output - Minimum
- 0 V
- Load Regulation Voltage
- 0.05% + 30 mV
- Line Regulation Voltage
- 0.02% + 20 mV
- Includes
- 9115/B, 9115/B-AT and 9116/B Only AC Power Cord, 9117 Unterminated AC Power Cord with Input Connector, Certificate of Calibration, Rackmount Kit, User Manual
- Number of Display Digits
- 5
- Operating Range Type
- Multi-Range
- Current Output - Maximum
- 30 A
- Standards
- EMC Directive 2004/108/EC, EN 61000-3-2:2006, EN 61000-3-3:1995+A1:2001+A2:2005, EN 61000-4-2/-3/-4/-5/-6/-11, EN 61326-1:2006
- Data Output Type
- GPIB, RS-232, RS-485, USB
- Line Regulation Current
- 0.02% + 10 mA
- Voltage Output - Maximum
- 150 V
Dimensions
- Manufacturers Warranty Length
- 1 yr
- Overall Depth
- 19.02 in
- Overall Height
- 1.75 in
- Overall Width
- 16.32 in
Description
DC Power Supply, Includes 9115/B, 9115/B-AT and 9116/B Only AC Power Cord, 9117 Unterminated AC Power Cord with Input Connector, Certificate of Calibration, Rackmount Kit, User Manual, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.