Shop B&K PRECISION
See all product information
Create Account
DC Power Supply Mainframe
- Mfr # MPS1000
- Zoro # G225060428
product price:Â
$
3,832.99
/ea
Free Shipping & Returns
Key Features
Includes
Rack Mount Kit
Series
MPS
Overall Depth
21.65 in
Manufacturers Warranty Length
3 yr
Number of Slots
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1000
- Zoro #
- G225060428
- UPC #
- 817050972207
- Country of Origin
- Taiwan, Province of China
- Includes
- Rack Mount Kit
- Series
- MPS
- Number of Slots
- 4
- Standards
- cTUVus, NISPOM
- Digital Display Screen Type
- TFT
- Input Voltage - Minimum
- 100 V AC
- For Power Output - Maximum
- 600 W
- Input Voltage - Maximum
- 240 V AC
- For Current Output - Maximum
- 80 A
- Data Output Type
- GPIB, Ethernet, USB
- For Voltage Output - Maximum
- 400 V
Dimensions
- Overall Depth
- 21.65 in
- Manufacturers Warranty Length
- 3 yr
- Overall Width
- 16.73 in
- Overall Height
- 1.73 in
Description
DC Power Supply Mainframe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.