Zoro Homepage

DC Power Supply, 100/240V AC, 36V DC, 1440W, 40A

  • Mfr # XLN3640-GL

  • Zoro # G7871254


product price: $3,264.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
36V DC
Output Power - Rated
1440W
Current - Output
40A
Power Supply Style
Programmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLN3640-GL
Zoro #
G7871254
UPC #
817050920055
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
16-1/2 in
Overall Width
1.72 in
Overall Depth
17 in
Manufacturers Warranty Length
3 yr
Width
16-1/2 in
Depth
17 in
Height
1.72 in

Description

DC Power Supply, Output Volts (DC) 0 to 36V, Output Current (Amps) 0 to 40 A, Current Limits 0 Percent to 100 Percent, Ripple Volts Regulation Less Than or Equal To 5 mVrms/ Less Than or Equal To 60 mVpp, Line Volts Regulation Less Than or Equal To 4mV, Load Regulation Less Than or Equal To 8 mV, Line Regulation Less Than or Equal To 4 mA, Meter Type Digital, 100-240 V AC Input Voltage, Input Frequency (Hz) 47 to 63 Hz, OCP, OPP and Key-Lock Function, OVP Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.