DC Power Suppy Module
- Mfr # MPS1101
- Zoro # G425060433
product price:Â
$
1,519.99
/ea
Free Shipping & Returns
Key Features
Ripple Voltage Regulation
2 mVrms, 20 mVp-p
Series
MPS
Programmability
Programmable
Load Regulation Current
0.1% + 3 mA
Load Regulation Voltage
0.01% + 5 mV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPS1101
- Zoro #
- G425060433
- UPC #
- 817050972221
- Country of Origin
- Taiwan, Province of China
- Ripple Voltage Regulation
- 2 mVrms, 20 mVp-p
- Series
- MPS
- Programmability
- Programmable
- Load Regulation Current
- 0.1% + 3 mA
- Load Regulation Voltage
- 0.01% + 5 mV
- Power Output - Maximum
- 100 W
- Line Regulation Voltage
- 0.01% + 3 mV
- Current Output - Maximum
- 20 A
- Line Regulation Current
- 3 mA
- Calibration Certificate Included
- Traceable with Data
- Operating Range Type
- Multi-Range
- Voltage Output - Maximum
- 15 V
- Standards
- cTUVus, LXI-Class C, NISPOM, USBTMC
Dimensions
- Manufacturers Warranty Length
- 3 yr
Description
DC Power Suppy Module
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.