Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Multimeter, 1,000 V Max DC, 100 V Max AC, TRMS, 100,000 Instrument Counts, Backlit

  • Mfr # 393B

  • Zoro # G910881734


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit
Data Hold
Yes
Instrument Counts
100,000
Includes
K-Type Thermocouple, Magnetic Hanger Strap, Test Leads, USB Communication Cable
Standards
EN 61010-1, EN 61326-1:2013, MC Directive 2014/30/EU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393B
Zoro #
G910881734
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Manufacturers Warranty Length
3 yr
Overall Height
8.2 in
Depth
2 in
Overall Width
3.8 in

Details

Item
Digital Multimeter
Display Type
Backlit
Data Hold
Yes
Instrument Counts
100,000
Includes
K-Type Thermocouple, Magnetic Hanger Strap, Test Leads, USB Communication Cable
Standards
EN 61010-1, EN 61326-1:2013, MC Directive 2014/30/EU
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Maximum Capacitance Measurement
40 mF
Maximum Frequency Measurement
100 kHz
Resistance Measurement Resolution
0.01 ohm
Basic AC Voltage Accuracy
+/-0.7%
Maximum Storage Temperature
140 Degrees F
Basic DC Current Accuracy
+/-0.1%
Capacitance Measurement Accuracy
+/-0.8%
Minimum Operating Temperature
14 Degrees F
Bar Graph Included
Yes
Minimum Resistance Measurement
1,000 ohm
Temperature Measurement Resolution
0.1 Degrees F
Software Included
Yes
Minimum Frequency Measurement
40 Hz
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Basic AC Current Accuracy
+/-0.7%
Frequency Measurement Accuracy
+/-0.1%
Capacitance Measurement Resolution
0.1 pF
Minimum AC Voltage Measurement
100 V
Frequency Measurement Resolution
0.001 Hz
DC Current Measurement Resolution
0.1 uA
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Removable Screen
No
Battery Voltage
1.5V
Maximum Temperature Measurement
2,192 Degrees F
Min-Max-Avg Button Included
Yes
Intrinsically Safe
No
Calibration Certificate Included
No
Minimum Capacitance Measurement
4 nF
Minimum Temperature Measurement
-328 Degrees F
Current Leakage Testing
No
Logging Memory
20,000
Minimum DC Voltage Measurement
100 mV
Batteries Included
No
Dustproof
No
Maximum DC Voltage Measurement
1,000 V
Minimum DC Current Measurement
10 mA
Bluetooth Compatible
No
Peak Hold
Yes
Maximum Resistance Measurement
40 megaohm
Minimum Storage Temperature
-4 Degrees F
Maximum AC Voltage Measurement
1,000 V
Waterproof
Yes
Auto Ranging
Yes
Minimum/Maximum Memory
Yes
Weight
1.4 lb
Basic DC Voltage Accuracy
+/-0.015%
Maximum Sound Level Measurement
120 dB
Maximum DC Current Measurement
10 A
Thermal Imaging
No
Resistance Measurement Accuracy
+/-0.05%
IP Rating
None
AC Response Calculation
TRMS
Temperature Measurement Accuracy
+/-1.0%
Minimum AC Current Measurement
10 mA
Maximum AC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent, Basic DC Voltage Accuracy +/-0.015 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.1 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 100,000, Special Features Dirt Resistant Housing with Rubberized Protective Case, Maximum AC Current Measurement 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.