Zoro Homepage

Digital Storage Oscilloscope

  • Mfr # 2565B

  • Zoro # G803529392


product price: $2,701.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Passive Probes, Power Cord, USB Cable
Features
A Built-In DDS Waveform Generator Outputs Waveforms with Maximum Frequencies of 50 MHz and +/-3 V Amplitude., Optional MSO Feature Adds 16 Digital Channels Allowing the Acquisition and Triggering of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, SPI, UART, CAN, and LIN Protocols., Sine, Square, Ramp, Pulse, Noise, DC and Arbitrary Waveforms are Available., USB (USBTMC-Compliant) and LAN Interfaces Included.
Display
10.1 in (1024 x 600) Capacitive; Touchscreen LCD Display
Channels
4
Triggering Mode
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2565B
Zoro #
G803529392
UPC #
817050256512
Country of Origin
China

Dimensions

Bandwidth (MHz)
100 MHz
Manufacturers Warranty Length
3yr
Max. Record Length
200 Mpts/ch; 100 Mpts/ch
Memory Depth
100 Mpts/Ch (Non-Interleaving Mode); 200 Mpts/Ch (Interleaving Mode)
Bandwidth
100 MHz
Display Screen Length
10.1 in

Details

Item
Digital Oscilloscope
Includes
(4) Passive Probes, Power Cord, USB Cable
Features
A Built-In DDS Waveform Generator Outputs Waveforms with Maximum Frequencies of 50 MHz and +/-3 V Amplitude., Optional MSO Feature Adds 16 Digital Channels Allowing the Acquisition and Triggering of Mixed Signal Waveforms., Serial Bus Decoding Supports I2C, SPI, UART, CAN, and LIN Protocols., Sine, Square, Ramp, Pulse, Noise, DC and Arbitrary Waveforms are Available., USB (USBTMC-Compliant) and LAN Interfaces Included.
Display
10.1 in (1024 x 600) Capacitive; Touchscreen LCD Display
Channels
4
Triggering Mode
Auto
Input Sensitivity
1 M Ohms: 500 micron V/div to 10 V/div; 50 Ohms: 500 micron V/div to 1 V/div
Calibration Certificate
Yes
Persistence
Off, 1s, 5s, 10s, 30s, infinite
Safety Rating
CAT I, 400 Vpk max
Glitch Capture
1 ns Peak Detect on Each Channel
Real Time Clock
Yes
Waveform / Measurement Stored
Store and Recall Waveform Data, Setups and Screenshots on a USB Flash Drive., History Mode Can Store up to 90,000 Triggered Waveforms.
True RMS
Yes
Sampling Rate
1 GSa/s (Non-Interleaving Mode), 2 GSa/s (Interleaving Mode)
Max./Min. Sweep Speed
1 ns/div to 1000 s/div
FFT Analysis
FFT Analysis with Selectable Memory from 2 kpts of 2 Mpts
Interface
Ethernet, USB
Cursors & Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Cursors and Zoom
Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
CAT Safety Rating
CAT I 400V
DC Voltage Measurement - Maximum
400 V DC
Body Style
Bench
Channel Source Isolation
Non-Isolated
AC Voltage Measurement - Minimum
10 mV AC
Input Sensitivity - Minimum
500 uV/div
Sound Level Measurement - Maximum
40 dB
Calibration Certificate Type
NIST
Time Base - Minimum
1 nsec/div
AC Voltage Measurement - Maximum
400 V AC
Standards
Certificate Number 6Z241-IS8, Certification Body NSF-ISR, ISO 9001:2015
AC Magnitude Calculation
True RMS
Digital Display Screen Type
TFT LCD
DC Voltage Measurement - Minimum
10 mV DC
Number of Channels
4
Input Sensitivity - Maximum
10 V/div
Time Base - Maximum
1,000 sec/div

Description

Digital Oscilloscope, Bandwidth (MHz) 100 MHz, 4 Channels, 10.1 in (1024 x 600) Capacitive; Touchscreen LCD Display Display, True RMS Yes, Sampling Rate 1 GSa/s (Non-Interleaving Mode), 2 GSa/s (Interleaving Mode), 1 ns/div to 1000 s/div Max./Min. Sweep Speed, Store and Recall Waveform Data, Setups and Screenshots on a USB Flash Drive., History Mode Can Store up to 90,000 Triggered Waveforms. Waveform / Measurement Stored, Max. Record Length 200 Mpts/ch; 100 Mpts/ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.