Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dipole Antenna, 0.8 to 1 G Hz

  • Mfr # M401

  • Zoro # G1057637


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Frequency Range (Hz)
0.8 to 1 G
Features
Choose from 6 Antennas Based on the Frequency Range Under Investigation
For Use With
4NYZ7, 4NYZ8 and 4NYZ9
Product Type
Dipole Antenna
Frequency - Maximum
1 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M401
Zoro #
G1057637
UPC #
817050634013
Country of Origin
Japan

Details

Item
Dipole Antenna
Frequency Range (Hz)
0.8 to 1 G
Features
Choose from 6 Antennas Based on the Frequency Range Under Investigation
For Use With
4NYZ7, 4NYZ8 and 4NYZ9
Product Type
Dipole Antenna
Frequency - Maximum
1 GHz
Compatible Product Type
Spectrum Analyzer
Frequency - Minimum
0.8 GHz
Compatible with Manufacturer Model Number
2650A, 2652A, 2658A
Compatible Manufacturer Model Number
2650A, 2652A, 2658A
Compatible Manufacturer Part Number
2650A, 2652A, 2658A
Compatible with Manufacturer Model No.
2650A, 2652A, 2658A
Compatible with Mfr. Model No.
2650A, 2652A, 2658A
For Use with Mfr Model Number
2650A, 2652A, 2658A
For Use With Mfr. Model Number
2650A, 2652A, 2658A
Compatible Pump Manufacturer Part Number
2650A, 2652A, 2658A
Compatible Mfr. Model Number
2650A, 2652A, 2658A

Description

Dipole Antenna, Frequency Range 0.8 to 1 G Hz, For Use With 4NYZ7, 4NYZ8 and 4NYZ9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.