Dipole Antenna, 1.7 GHz to 2.2 G Hz
Mfr # M403
Zoro # G3042042
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Frequency Range (Hz)
1.7 GHz to 2.2 G
Features
Choose from 6 Antennas Based on the Frequency Range Under Investigation
For Use With
4NYZ7, 4NYZ8 and 4NYZ9
Compatible with Manufacturer Model Number
2650A, 2652A, 2658A
Compatible Product Type
Spectrum Analyzer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M403
Zoro #
G3042042
UPC #
817050634037
Country of Origin
Japan
Details
Item
Dipole Antenna
Frequency Range (Hz)
1.7 GHz to 2.2 G
Features
Choose from 6 Antennas Based on the Frequency Range Under Investigation
For Use With
4NYZ7, 4NYZ8 and 4NYZ9
Compatible with Manufacturer Model Number
2650A, 2652A, 2658A
Compatible Product Type
Spectrum Analyzer
Frequency - Maximum
2.2 GHz
Product Type
Dipole Antenna
Frequency - Minimum
1.7 GHz
Compatible Manufacturer Model Number
2650A, 2652A, 2658A
Compatible Manufacturer Part Number
2650A, 2652A, 2658A
Compatible with Manufacturer Model No.
2650A, 2652A, 2658A
Compatible with Mfr. Model No.
2650A, 2652A, 2658A
For Use with Mfr Model Number
2650A, 2652A, 2658A
For Use With Mfr. Model Number
2650A, 2652A, 2658A
Compatible Pump Manufacturer Part Number
2650A, 2652A, 2658A
Compatible Mfr. Model Number
2650A, 2652A, 2658A
Description
Dipole Antenna, Frequency Range 1.7 GHz to 2.2 G Hz, For Use With 4NYZ7, 4NYZ8 and 4NYZ9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.