Zoro Homepage

Dual Channel Battery Charger

  • Mfr # BCS6401

  • Zoro # G910607471


product price: $5,139.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
3 yr
Measures
Current, Power, Voltage
Powered By
DC Power Supply Battery
Max. Input Volts
15V
Accuracy
0.02% + 3 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS6401
Zoro #
G910607471
UPC #
817050640106
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Measures
Current, Power, Voltage
Powered By
DC Power Supply Battery
Max. Input Volts
15V
Accuracy
0.02% + 3 mV
Display
TFT

Description

Measures Current, Power, Voltage, Max. Input Volts 15V, Accuracy 0.02 Percent + 3 mV, Powered By DC Power Supply Battery, TFT Display, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.