Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Load, 0 to 60 V, 1 mA to 30 A

  • Mfr # 8540

  • Zoro # G3240036


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
0 to 60V
Current Range
1mA to 30 A
Power
150 W
Load Regulation
0 to 10 = V 0.5% +3.5% FS, 0 to 3 A +/-0.1% +0.1% FS, 0 to 30 A +/-0.1% +0.15% FS, 0 to 60 V = 0.5% +0.35% FS
Special Features
Capable of Saving Up to 400 Measurements, Constant Current, Constant Voltage or Constant Resistance Modes of Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8540
Zoro #
G3240036
UPC #
817050854008
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
11.1 in
Overall Width
3 1/2 in
Overall Height
7 in

Details

Item
Electronic Load
Voltage Range
0 to 60V
Current Range
1mA to 30 A
Power
150 W
Load Regulation
0 to 10 = V 0.5% +3.5% FS, 0 to 3 A +/-0.1% +0.1% FS, 0 to 30 A +/-0.1% +0.15% FS, 0 to 60 V = 0.5% +0.35% FS
Special Features
Capable of Saving Up to 400 Measurements, Constant Current, Constant Voltage or Constant Resistance Modes of Operation
Includes
Power Cord
Voltage - Maximum
60 V DC
Measurable Current - Minimum
1 mA
Measurable Current - Maximum
30 A
Features
Constant Current, Constant Resistance, Voltage (CV) Operation
Voltage - Minimum
0 V DC

Description

Electronic Load, Voltage Range 0 to 60 V, Current Range 1 mA to 30 A, Power 150 W, Load Regulation 0 to 10 V = +/-0.05% + 0.1% FS, 0 to 60 = V +/-0.05% + 0.1%FS, 0 to 3 A = +/-0.1% + 0.1% FS, 0 to 30 A = +/-0.1% + 0.15% FS, Special Features Constant Current, Constant Voltage or Constant Resistance Modes of Operation, Capable of Saving Up to 400 Measurements, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.