Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Clip Test Leads, Red/Black/Green, PVC

  • Mfr # TL 9160

  • Zoro # G8151771


product price: $44.89
/ea

Key Features

For Use With
DC Power Supplies
Includes
A Set of Black Test Leads, Clear Plastic Insulation Tip, Green Test Leads, Red Test Leads
Wire Insulation
Plastic
Temp. Range
0 Degrees to 176 Degrees F
Color
Black/Green/Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL 9160
Zoro #
G8151771
UPC #
817050859164
Country of Origin
France

Dimensions

Length (In.)
60 in
Length
60 in
Meter Connection End Size
0.157 in

Details

Item
Retractable Cable Sleeve
For Use With
DC Power Supplies
Includes
A Set of Black Test Leads, Clear Plastic Insulation Tip, Green Test Leads, Red Test Leads
Wire Insulation
Plastic
Temp. Range
0 Degrees to 176 Degrees F
Color
Black/Green/Red
Max. Voltage
600VAC
Insulation
PVC
Plug and Connector Description
Stacking Banana Plugs to Stacking Banana Plugs
Features
Clear Covering Sleeve Retracts as You Plug Into the Jack
Temp. Range (F)
0 Degrees to 176 Degrees F
Wire Gauge (AWG)
17 AWG
Wire Gauge
17 AWG
Voltage Rating - Maximum
600 V
Meter Connection Type
Banana Plug
Current Rating - Maximum
20 A
Insulation Material
Silicone
Operating Temperature - Maximum
176 Degrees F
CAT Safety Rating
CAT II 600V
Color Code
Black, Green, Red
Test End Termination
Banana Plug
Compatible with Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Number of Test Leads
3
Compatible Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Compatible Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Compatible with Manufacturer Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Compatible with Mfr. Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
For Use with Mfr Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
For Use With Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Compatible Pump Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761
Compatible Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761

Description

Test Lead Kit, For Use With DC Power Supplies, Includes A Set of Black Test Leads, Clear Plastic Insulation Tip, Green Test Leads, Red Test Leads, Length 5 ft, Maximum Voltage 600 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Not Applicable, Maximum Current 20 A, Meter Connection End Size 0.16 in, Wire Insulation Plastic, Insulation Material Silicone, Test End Insulation Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.