Zoro Homepage

Interface Card, GPIB/LAN

  • Mfr # DRGL

  • Zoro # G8368744


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Compatible With
917x and 918x Series Models
Connector Type
GPIB Jack, LAN
Standards
IEEE-488
Number of Ports
1
Product Type
Interface Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRGL
Zoro #
G8368744
UPC #
817050570113
Country of Origin
Taiwan, Province of China

Details

Item
Interface Card
Compatible With
917x and 918x Series Models
Connector Type
GPIB Jack, LAN
Standards
IEEE-488
Number of Ports
1
Product Type
Interface Card
Compatible Series
Series 917x, Series 918x

Description

Interface Card, Compatible With 917x and 918x Series Models, Connector Type GPIB Jack, LAN, Number of Ports 1, Standards IEEE-488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.