CAD Viewer & Download Files
Isolation Transformer, 150 VA, 117 to 124V AC, 120V AC
Mfr # 1604A
Zoro # G3488956
CAD Available
product price: $164.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Input Voltage - Transformer
120V AC
Output Voltage
117 to 124V AC
Power Rating
150 VA
Phase
1
Mounting - Transformer
Desk Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1604A
Zoro #
G3488956
UPC #
817050160413
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
4 in
Overall Depth
5 1/2 in
Cord Length
6 ft
Depth
5.5 in
Width
4.0 in
Height
4.0 in
Description
Isolation Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 117 to 124V AC, VA Rating - Transformer 150 VA, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Number of Outlets 1, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Desk Top, Outdoor Rated - Transformer No, Temp. Rise Not Rated, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.