Multi-Function Recorder, 4 Analog Channel
Mfr # DAS50
Zoro # G210865076
product price: $4,989.99
/ea
Free Shipping & Returns
Key Features
Interface
LAN, USB
Includes
25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
Power Required
15V/4A
Number of Analog Channels
4
Measures
Current, Frequency, Thermocouples, Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAS50
Zoro #
G210865076
UPC #
817050695007
Country of Origin
France
Details
Item
Multi-Function Recorder
Interface
LAN, USB
Includes
25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
Power Required
15V/4A
Number of Analog Channels
4
Measures
Current, Frequency, Thermocouples, Voltage
Product Type
Multi-Function Recorder
Measuring Capabilities
PT100/PT1000 Sensor, Thermocouple
Interface Type
USB Host
Description
Multi-Function Recorder, Measures Current, Frequency, Thermocouples, Voltage, Number of Analog Channels 4, Interface LAN, USB, Power Required 15V/4A, Includes 25 Pin Male Connector, AC Mains Adapter 100/240 V, Backshell, Bare Wire to Banana Adapters Per Channel, CAT III Sheathed Banana Cables with Alligator Clips Per Channel, Roll of Thermal Printer Paper, Rugged Carrying Case, Screwdriver, Soft Wipe, Stylus
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.