Zoro Homepage

Near Field Probe Kit, 6 GHz

  • Mfr # PR262

  • Zoro # G113343220


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Features
Identify Sources of Electromagnetic Radiation, Used in Immunity Testing by Feeding an Rf Signal into the Probe
Includes
40 dB Wideband Amplifier (Requires A-Male to Mini-B USB Cable for Power, not Included), E5 E-Field, H10 H-Field, H20 H-Field, H5 H-Field, SMA to N Cable, SMB to SMA Cable
Frequency - Minimum
6 GHz
Product Type
Near Field Probe Kit
Compatible Product Type
Spectrum Analyzer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR262
Zoro #
G113343220
UPC #
817050782622
Country of Origin
Viet Nam

Details

Item
Near Field Probe Kit
Features
Identify Sources of Electromagnetic Radiation, Used in Immunity Testing by Feeding an Rf Signal into the Probe
Includes
40 dB Wideband Amplifier (Requires A-Male to Mini-B USB Cable for Power, not Included), E5 E-Field, H10 H-Field, H20 H-Field, H5 H-Field, SMA to N Cable, SMB to SMA Cable
Frequency - Minimum
6 GHz
Product Type
Near Field Probe Kit
Compatible Product Type
Spectrum Analyzer
Compatible with Manufacturer Model Number
2682, 2683
Frequency - Maximum
6 GHz
Compatible Manufacturer Model Number
2682, 2683
Compatible Manufacturer Part Number
2682, 2683
Compatible with Manufacturer Model No.
2682, 2683
Compatible with Mfr. Model No.
2682, 2683
For Use with Mfr Model Number
2682, 2683
For Use With Mfr. Model Number
2682, 2683
Compatible Pump Manufacturer Part Number
2682, 2683
Compatible Mfr. Model Number
2682, 2683

Description

Near Field Probe Kit, Features Identify Sources of Electromagnetic Radiation, Used in Immunity Testing by Feeding an Rf Signal into the Probe, Includes 40 dB Wideband Amplifier (Requires A-Male to Mini-B USB Cable for Power, not Included), E5 E-Field, H10 H-Field, H20 H-Field, H5 H-Field, SMA to N Cable, SMB to SMA Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.