Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2121
Zoro #
G0639511
UPC #
817050212105
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
2 yr.
Bandwidth (MHz)
30
Details
Item
Analog Oscilloscope
Type
2 Channel
Includes
Two 10:1 Test Probes, Power Cord, Spare Fuse, Instructions
Vertical Operating Modes
CH 1, CH 2, Single Trace, Alt, Chop, Add, Polarity Reverse Channel 2 Only
Rise Time
12 ns
Accelerating Voltage (kV)
2
Triggering Source
CH 1, CH 2, Alt, External, Line
Triggering Mode
Auto, Normal, TV-V, TV-H
Features
Built In 50 MHz Frequency Counter
Vertical Deflection Accuracy
+/-3%
Display
6" CRT
Trigger Sensitivity Int./Ext.
1.5 Div/100mV
Sweep Speed Accuracy
+/-3%
Vertical Deflection
5mV/Div to 5V/Div
Max. Voltage
400V (DC + AC peak)
Max./Min. Sweep Speed
0.1 uSec/Div to 2 Sec/Div
Sweep Magnification
10X
Description
Analog Oscilloscope, 2 Channel, Bandwidth (MHz) 30, Vertical Deflection 5mV/Div to 5V/Div, Rise Time 12 ns, Max. Voltage 400V (DC + AC peak), Max./Min. Sweep Speed 0.1 uSec/Div to 2 Sec/Div, Trigger Sensitivity Int./Ext. 1.5 Div/100mV, Vertical Operating Modes CH 1, CH 2, Single Trace, Alt, Chop, Add, Polarity Reverse Channel 2 Only, Vertical Deflection Accuracy +/-3 Percent, Sweep Speed Accuracy +/-3 Percent, 10X Sweep Magnification, Triggering Mode Auto, Normal, TV-V, TV-H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.