Zoro Homepage

Oscilloscope Probe, 47 in Cable L

  • Mfr # PR150B

  • Zoro # G110133329


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Input Impedance (Ohms)
1 megaohm/10 megaohm
Max. Voltage
300V CAT II
Capacitance (pF)
45 or 12 pF
Approx. Rise Time (ns)
2.3 nsec, 20 nsec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR150B
Zoro #
G110133329
UPC #
817050781519
Country of Origin
Taiwan, Province of China

Dimensions

Bandwidth (MHz)
17 MHz, 150 MHz
Cable Length (Meters)
47 in
Cable Length
3.9 ft
Bandwidth
150 MHz

Details

Item
Oscilloscope Probe
Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Input Impedance (Ohms)
1 megaohm/10 megaohm
Max. Voltage
300V CAT II
Capacitance (pF)
45 or 12 pF
Approx. Rise Time (ns)
2.3 nsec, 20 nsec
Compensation Range (pF)
10 to 30 pF
Safety Rating
IEC61010-031 CAT II
Compatible with Series
2190E, 2194, 2560B Series
Compensation - Maximum
30 pF
Probe Color
Gray
Capacitance
3.75 pF
Input Impedance
10 megaohm
Compensation - Minimum
10 pF
Number of Probes
1
Approximate Rise Time
8.695 nsec
CAT Safety Rating
CAT I 600V, CAT II 300V

Description

Oscilloscope Probe, Bandwidth (MHz) 17 MHz, 150 MHz, Cable Length (Meters) 47 in, Input Impedance (Ohms) 1 megaohm/10 megaohm, Capacitance (pF) 45 or 12 pF, Approx. Rise Time (ns) 2.3 nsec, 20 nsec, Max. Voltage 300V CAT II, Compensation Range (pF) 10 to 30 pF, Safety Rating IEC61010-031 CAT II, Includes Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.