Zoro Homepage

Oscilloscope Probe, 47 in Cable L

  • Mfr # PR250SA

  • Zoro # G310133310


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Cable Length (Meters)
47 in
Safety Rating
1,000 V CAT II, 600 V CAT III
Bandwidth (MHz)
250 MHz
Max. Voltage
1,000V CAT II; 600V CAT III
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR250SA
Zoro #
G310133310
UPC #
817050782523
Country of Origin
Germany

Dimensions

Cable Length (Meters)
47 in
Bandwidth (MHz)
250 MHz
Bandwidth
250 MHz
Cable Length
3.9 ft

Details

Item
Oscilloscope Probe
Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Safety Rating
1,000 V CAT II, 600 V CAT III
Max. Voltage
1,000V CAT II; 600V CAT III
Compatible with Series
2190E, 2194, 2560B Series
Approximate Rise Time
2.3 nsec
Number of Probes
1
Compensation - Maximum
30 pF
CAT Safety Rating
CAT II 1000V, CAT III 600V
Input Impedance
10 megaohm
Probe Color
Gray
Capacitance
12 pF
Compensation - Minimum
10 pF

Description

Oscilloscope Probe, Bandwidth (MHz) 250 MHz, Cable Length (Meters) 47 in, Max. Voltage 1,000V CAT II; 600V CAT III, Safety Rating 1,000 V CAT II, 600 V CAT III, Includes Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.