Zoro Homepage

Oscilloscope Probe, 48 in Cable L

  • Mfr # PR2000B

  • Zoro # G410133326


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Safety Rating
2000 V CAT I
Capacitance (pF)
5 pF
Bandwidth (MHz)
200 MHz
Max. Voltage
2000V CAT I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2000B
Zoro #
G410133326
UPC #
817050782011
Country of Origin
Taiwan, Province of China

Dimensions

Bandwidth (MHz)
200 MHz
Cable Length (Meters)
48 in
Cable Length
4 ft
Bandwidth
200 MHz

Details

Item
Oscilloscope Probe
Includes
Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip
Safety Rating
2000 V CAT I
Capacitance (pF)
5 pF
Max. Voltage
2000V CAT I
Approx. Rise Time (ns)
1.8 nsec
Input Impedance (Ohms)
100 megaohm
Compensation Range (pF)
10 to 30 pF
CAT Safety Rating
CAT I 2000V
Probe Color
Red
Compensation - Maximum
30 pF
Capacitance
5 pF
Approximate Rise Time
1.8 nsec
Number of Probes
1
Compatible with Series
2190E, 2194, 2560B Series
Compensation - Minimum
10 pF
Input Impedance
100 megaohm

Description

Oscilloscope Probe, Bandwidth (MHz) 200 MHz, Cable Length (Meters) 48 in, Input Impedance (Ohms) 100 megaohm, Capacitance (pF) 5 pF, Approx. Rise Time (ns) 1.8 nsec, Max. Voltage 2000V CAT I, Compensation Range (pF) 10 to 30 pF, Safety Rating 2000 V CAT I, Includes Accessory Kit with a Sprung Hook, BNC Adapter, Replacement Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.