Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, DC, Triple Out, 0-30, 4-6.5V

  • Mfr # 1760A

  • Zoro # G0585532


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
2 yr
Includes
Instructions
Load Regulation
Less Than 0.01% + 3 mV
Meter Type
2 (4-Digit) LED
Line Regulation
Less Than 0.01% + 3 mV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1760A
Zoro #
G0585532
UPC #
817050176018
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Width
10.5 in
Overall Depth
15 in
Overall Height
5.7 in

Details

Item
Triple Output DC Power Supply
Includes
Instructions
Load Regulation
Less Than 0.01% + 3 mV
Meter Type
2 (4-Digit) LED
Line Regulation
Less Than 0.01% + 3 mV
Voltage Output (3)
4 to 6.5V DC
Voltage Output (2)
0 to 30V DC
Current Output (3)
5 ADC
Input
108 to 132 V AC 60 Hz
Current Output (2)
0 to 2 ADC
Current Output (1)
0 to 2 ADC
Voltage Output (1)
0 to 30V DC
Voltage Output 3 - Minimum
4 V DC
Current Output 1 - Minimum
0 A
Number of Displays
2
Current Output 2 - Maximum
2 A
Load Regulation Current
0.2% + 3 mA
Voltage Output 3 - Maximum
6.5 V DC
Voltage Output 1 - Minimum
0 V DC
Line Regulation Voltage
0.01% +3mv (A and B) 10mv (C)
Voltage Output 2 - Maximum
30 V DC
Current Output 1 - Maximum
2 A
Line Regulation Current
0.1% + 3 mA
Load Regulation Voltage
0.01% +3 mV (A and B) 10 mV (C)
Voltage Output 2 - Minimum
0 V DC
Current Output 2 - Minimum
0 A
Number of Display Digits
4
Digital Display Screen Type
LED
Voltage Output 1 - Maximum
30 V DC
Ripple Voltage Regulation
1m Vrms
Current Output 3 - Maximum
5 A

Description

Triple Output DC Power Supply, Voltage Output (1) 0 to 30V DC, Current Output (1) 0 to 2 ADC, Voltage Output (2) 0 to 30V DC, Current Output (2) 0 to 2 ADC, Voltage Output (3) 4 to 6.5V DC, Current Output (3) 5 ADC, Line Regulation Less Than 0.01 Percent + 3 mV, Load Regulation Less Than 0.01 Percent + 3 mV, Meter Type 2 (4-Digit) LED, Input 108 to 132 V AC 60 Hz, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.