Zoro Homepage

Reflection Bridge with Adapters, 2.5 GHz

  • Mfr # RB2680B

  • Zoro # G513343301


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Features
Measure VSWR, Reflection Coefficient or Return Loss
Includes
(2) N(M) to N(M) Adapters
Product Type
Reflection Bridge with Adapter
Frequency - Minimum
1 MHz
Frequency - Maximum
2.5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2680B
Zoro #
G513343301
UPC #
817050982688
Country of Origin
China

Details

Item
Reflection Bridge
Features
Measure VSWR, Reflection Coefficient or Return Loss
Includes
(2) N(M) to N(M) Adapters
Product Type
Reflection Bridge with Adapter
Frequency - Minimum
1 MHz
Frequency - Maximum
2.5 GHz
Compatible with Manufacturer Model Number
2682, 2683
Compatible Product Type
Spectrum Analyzer
Compatible Manufacturer Model Number
2682, 2683
Compatible Manufacturer Part Number
2682, 2683
Compatible with Manufacturer Model No.
2682, 2683
Compatible with Mfr. Model No.
2682, 2683
For Use with Mfr Model Number
2682, 2683
For Use With Mfr. Model Number
2682, 2683
Compatible Pump Manufacturer Part Number
2682, 2683
Compatible Mfr. Model Number
2682, 2683

Description

Reflection Bridge, Features Measure VSWR, Reflection Coefficient or Return Loss, Includes (2) N(M) to N(M) Adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.