Zoro Homepage

Signal Generator, 4.5" Color LCD, 30 MHz

  • Mfr # 4054B

  • Zoro # G7824945


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Type
Function/Arbitrary Waveform
Sine Wave Range
1 uHz to 30 MHz
Square Wave Range
1 uHz to 30 MHz
Other Waveform Range
Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz
Sine Wave Distortion
DC - 10 MHz Less Than -60 dBc, 10 MHz to 30 MHz Less Than -50 dBc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4054B
Zoro #
G7824945
UPC #
817050405422
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr

Details

Item
Signal Generator
Type
Function/Arbitrary Waveform
Sine Wave Range
1 uHz to 30 MHz
Square Wave Range
1 uHz to 30 MHz
Other Waveform Range
Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz
Sine Wave Distortion
DC - 10 MHz Less Than -60 dBc, 10 MHz to 30 MHz Less Than -50 dBc
Sq. Wave Rise/Fall Time (nS)
Less Than 12 ns (10%-90%) At Full Amplitude Into 50 ohm
Sweep
Linear and Logarithmic, Up or Down
Other Types of Modulation
AM, ASK, DSB-AM, FM, FSK, PM, PSK, PWM
Includes
Power Cord, USB Type A to Type B Cable
FM Modulation
Internal/External
AM Modulation
Internal/External
Sweep Rate
1 msec to 500 sec
Square Wave Range (MHz)
1 uHz to 30 MHz
Sweep Type
Continuous, Gate or Burst, Triggered
Frequency Dial Accuracy (%)
0-100
Sine/Square Wave Accuracy
+/-25 PPM (1 yr)
Power Source
AC Line Input (115/230 V AC, 50/60 Hz)
Interface
GPIB (Optional), LAN, USB Host Port, USBTMC (Standard)
Output Attenuation
+/-0.3 dB (DC to 10 MHz), +/-0.5 dB ( Greater Than10 MHz to Max.)
Sweep Range
Waveform Range Dependent
Impedance (Ohms)
50 ohm
Output Amplitude
2 mVpp to 10 Vpp into 50 ohm (4 mVpp to 20 Vpp into Open Circuit) Less Than or Equal To 10 MHz, 2 mVpp to 5 Vpp into 50 ohm (4 mVpp to 10 Vpp into Open Circuit) Greater Than10 MHz
Sine Wave Range (MHz)
1 uHz to 30 MHz
Display
4.5 in Color LCD
Product Type
Function/Arbitrary Waveform Generator
Sine Wave Frequency - Maximum
30 MHz
Sweep Time - Maximum
500 sec
Number of Channels
2
Square Wave Frequency - Maximum
30 MHz
Sine Wave Frequency - Minimum
1 uHz
Arbitrary Wave Frequency - Maximum
30 MHz
Calibration Certificate Type
NIST
Triangle Wave Frequency - Maximum
500 kHz
Single Pulse Wave Frequency - Maximum
12.5 MHz
Sine Wave Harmonic Distortion
Less Than 0.15% @ 10 Hz to 20 kHz at 0 dBm
Digital Display Screen Type
LCD
Standards
NSF-ISR
Arbitrary Wave Frequency - Minimum
1 uHz
Number of Display Digits
4
Square Wave Frequency - Minimum
1 uHz
Wave Frequency Accuracy
+/-25 PPM (1 yr.)
Sweep Time - Minimum
1 msec
Square Wave Rise/Fall Time
Less Than 4 nsec (10%-90%) at Full Amplitude Into 50 ohm
Triangle Wave Frequency - Minimum
1 uHz
Single Pulse Wave Frequency - Minimum
1 uHz
Waveforms Generated
Arbitrary, Pulse, Sine, Square, Triangle

Description

Signal Generator, Function/Arbitrary Waveform, Sine Wave Range 1 uHz to 30 MHz, Square Wave Range 1 uHz to 30 MHz, Other Waveform Range Arbitrary 1 uHz to 12.5 MHz, Pulse 1 uHz - 12 MHz, Triangle Ramp 1 uHz to 500 kHz, Sine Wave Distortion DC - 10 MHz Less Than -60 dBc, 10 MHz to 30 MHz Less Than -50 dBc, Sq. Wave Rise/Fall Time (nS) Less Than 12 ns (10 Percent-90 Percent) At Full Amplitude Into 50 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.