Spade Connector Test Lead Set
Mfr # TLPWR31
Zoro # G710718568
product price: $57.79
/eaKey Features
Length
39 in
Includes
Dual Diameter Spade Connectors, Red and Black Cable in Mesh Braided Sleeve
Meter Connection Type
Spade Lug
Insulation Material
Silicone
Compatible with Manufacturer Model Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLPWR31
Zoro #
G710718568
UPC #
817050859027
Country of Origin
Taiwan, Province of China
Dimensions
Length
39 in
Meter Connection End Size
0.23 in
Details
Item
Spade Connector Test Lead Set
Includes
Dual Diameter Spade Connectors, Red and Black Cable in Mesh Braided Sleeve
Meter Connection Type
Spade Lug
Insulation Material
Silicone
Compatible with Manufacturer Model Number
CAT Safety Rating
CAT II
Test End Termination
Spade Lug
Voltage Rating - Maximum
60 V
Current Rating - Maximum
30 A
Number of Test Leads
2
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
For Use With Mfr. Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Test Lead Kit, Includes Dual Diameter Spade Connectors, Red and Black Cable in Mesh Braided Sleeve, Length 3 3/8 ft, Maximum Voltage 60 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Spade Lug, Maximum Current 30 A, Meter Connection End Size 0.23 in, Wire Insulation Silicone, Insulation Material Silicone, Test End Insulation Material Silicone, Meter Connection Type Spade Lug, Test End Material Copper, Wire Size 13 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.