Zoro Homepage

Spectrum Analyzer, AC Adapter, LCD

  • Mfr # 2682

  • Zoro # G913343314


product price: $3,440.99
/ea
Free Shipping & Returns

Key Features

Features
High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models
Manufacturers Warranty Length
3 yr
Includes
Certificate of Calibration, Power Cord
Frequency - Minimum
9 kHz
Video Bandwidth
1 Hz to 3 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2682
Zoro #
G913343314
UPC #
817050268201
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Video Bandwidth
1 Hz to 3 MHz
Display Height
5 3/8 in

Details

Item
Spectrum Analyzer
Features
High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models
Includes
Certificate of Calibration, Power Cord
Frequency - Minimum
9 kHz
Frequency Span - Minimum
0 Hz
Sweep - Minimum
1 msec
Frequency Span - Maximum
2.1 GHz
Frequency Resolution
1 Hz
Amplitude Setting - Minimum
-100 dBm
Frequency Accuracy
+/-Span/(number of sweep points -1)
Power Source
AC Adapter
Display Type
LCD
Input Attenuator - Minimum
0 dB
Sweep - Maximum
3000 sec
Amplitude Setting - Maximum
30 dBm
Input Attenuator - Maximum
20 dB
Input Connector Type
Type N
Frequency - Maximum
2.1 GHz
Interface Type
USB

Description

Spectrum Analyzer, Frequency Accuracy +/-Span/(number of sweep points -1), Frequency Resolution 1 Hz, Video Bandwidth 1 Hz to 3 MHz, Features High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models, Power Source AC Adapter, Includes Certificate of Calibration, Power Cord, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.