Spectrum Analyzer, AC Adapter, LCD
Mfr # 2683
Zoro # G413343296
product price: $5,669.99
/ea
Free Shipping & Returns
Key Features
Features
High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models
Manufacturers Warranty Length
3 yr
Includes
Certificate of Calibration, Power Cord
Frequency Span - Maximum
3.2 GHz
Power Source
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2683
Zoro #
G413343296
UPC #
817050268300
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Display Height
5 3/8 in
Video Bandwidth
1 Hz to 3 MHz
Details
Item
Spectrum Analyzer
Features
High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models
Includes
Certificate of Calibration, Power Cord
Frequency Span - Maximum
3.2 GHz
Power Source
AC Adapter
Frequency Accuracy
+/-Span/(number of sweep points -1)
Input Attenuator - Minimum
0 dB
Sweep - Maximum
3000 sec
Frequency - Maximum
3.2 GHz
Input Connector Type
Type N
Amplitude Setting - Maximum
30 dBm
Display Type
LCD
Frequency Resolution
1 Hz
Input Attenuator - Maximum
20 dB
Frequency Span - Minimum
0 Hz
Sweep - Minimum
1 msec
Amplitude Setting - Minimum
-100 dBm
Frequency - Minimum
9 kHz
Interface Type
USB
Description
Spectrum Analyzer, Frequency Accuracy +/-Span/(number of sweep points -1), Frequency Resolution 1 Hz, Video Bandwidth 1 Hz to 3 MHz, Features High Sensitivity -161 dBm/Hz Displayed Average Noise Level (DANL), Low Level Uncertainty of +/-0.7 dB, Low Phase Noise of -98 dBc/Hz @ 10 KHz Offset, Preamplifier and Tracking Generator Standard on all Models, Power Source AC Adapter, Includes Certificate of Calibration, Power Cord, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.