Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestLeadKit, 600V, 36A, Silicone, 4ft

  • Mfr # TLPS

  • Zoro # G2882397


product price: $68.69
/ea

Key Features

Manufacturers Warranty Length
1 yr
Includes
(2) 4 mm Banana Plug Adapters, (2) Large Insulated Alligator Clips, (2) Red and Black Sense Leads, (2) Red and Black Spade Lug Adapters, (2) Red and Black Standard Alligator Clips, (2) Red and Black Test Leads with
Lead Length
60 in
For Use With
Power Supplies
Safety Rating
Class I, Div. 1, Groups A, B, C, D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLPS
Zoro #
G2882397
UPC #
817050859997
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Lead Length
60 in
Length
48 in
Meter Connection End Size
0.15 in

Details

Item
Power Supply Test Lead Kit
Includes
(2) 4 mm Banana Plug Adapters, (2) Large Insulated Alligator Clips, (2) Red and Black Sense Leads, (2) Red and Black Spade Lug Adapters, (2) Red and Black Standard Alligator Clips, (2) Red and Black Test Leads with
For Use With
Power Supplies
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Features
Large Insulated Alligator Clips, Medium Insulated Alligator Clips
Number of Test Leads
2
Current Rating - Maximum
36 A
CAT Safety Rating
CAT II 600V
Compatible with Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Meter Connection Type
Straight Shrouded Banana Plug
Test End Termination
Straight Shrouded Banana Plug
Voltage Rating - Maximum
600 V
Insulation Material
Silicone
Compatible Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Compatible Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Compatible with Manufacturer Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Compatible with Mfr. Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
For Use with Mfr Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
For Use With Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Compatible Pump Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB
Compatible Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1745A, 1747, 1760A, 1761, 1901B, 1902B, 8500B, 8502B, 8540, 8542B, 8550, 9110, 9111, 9130C, 9131C, 9132C, 9140, 9140-GPIB, 9141, 9201B, 9202B, 9205B, 9206B, 9240, 9240-GPIB, 9241, 9241-GPIB, 9242, 9242-GPIB

Description

Test Lead Kit, For Use With Power Supplies, Includes (2) 4 mm Banana Plug Adapters, (2) Large Insulated Alligator Clips, (2) Red and Black Sense Leads, (2) Red and Black Spade Lug Adapters, (2) Red and Black Standard Alligator Clips, (2) Red and Black Test Leads with, Length 4 ft, Maximum Voltage 600 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Test End Termination Alligator Clip, Spade Lug, Maximum Current 36 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.