Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestLeads, Black/Red, 60V, 18AWG, 33/8ft

  • Mfr # TL 5A

  • Zoro # G8483422


product price: $16.39
/ea

Key Features

For Use With
DC Power Supplies
Includes
A Set of Black, Red Test Leads
Wire Gauge
18 AWG
Plug and Connector Description
Banana Plug to Alligator Clip
Wire Gauge (AWG)
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL 5A
Zoro #
G8483422
UPC #
817050850055
Country of Origin
Taiwan, Province of China

Dimensions

Length
40 in
Length (In.)
40 in
Meter Connection End Size
0.157 in

Details

Item
Hook Clip Test Leads
For Use With
DC Power Supplies
Includes
A Set of Black, Red Test Leads
Wire Gauge
18 AWG
Plug and Connector Description
Banana Plug to Alligator Clip
Wire Gauge (AWG)
18 AWG
Insulation
Silicone
Max. Amps
5
Color
Black/Red
Temp. Range
0 Degrees to 176 Degrees F
Max. Voltage
70VAC/33DC
Wire Insulation
Silicone
Temp. Range (F)
0 Degrees to 176 Degrees F
Ratings
70V AC/33V DC, 5A
Operating Temperature - Maximum
176 Degrees F
Color Code
Black, Red
Compatible with Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Test End Termination
Alligator Clip
Insulation Material
Silicone
Voltage Rating - Maximum
60 V
CAT Safety Rating
CAT II
Current Rating - Maximum
5 A
Meter Connection Type
Banana Plug
Number of Test Leads
2
Compatible Manufacturer Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Compatible Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Compatible with Manufacturer Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Compatible with Mfr. Model No.
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
For Use with Mfr Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
For Use With Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Compatible Pump Manufacturer Part Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110
Compatible Mfr. Model Number
1550, 1621A, 1672, 1673, 1685B, 1687B, 1688B, 1715A, 1735A, 1737, 1739, 1760A, 1761, 9110

Description

Hook Clip Test Leads, Length 40 In., Color Red/Black, Wire Insulation Silicone, Max. Amps 5, Max. Voltage 33VDC/70VAC, Wire Gauge 18, Plug and Connector Description Banana Plug to Alligator Clip, For Use With DC Power Supplies, Temp. Range 0 Degrees to 176 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.