Shop B&K
See all product information
Create Account
Proline 1/2 in. MIP Brass Boiler Drain
- Mfr # 1102-913
- Zoro # G023562056
product price:Â
$
30.85
/ea
Key Features
Pipe Size - Valves
1/2 in
Max. Pressure
125 psi
Connection Type
MIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1102-913
- Zoro #
- G023562056
- UPC #
- 032888223905
- Country of Origin
- China
- Item
- Boiler Drain
- Max. Pressure
- 125 psi
- Connection Type
- MIP
Dimensions
- Pipe Size - Valves
- 1/2 in
Description
Built to allow drainage from boiler drains, this Boiler Drain Valve by ProLine Series will enable you to maintain your boiler by releasing any sediment accumulated quickly. A unique feature is a push-fit inlet, which allows for copper, CPVC and PEX tubing connections. This valve is also suitable for a washing machine hookup or general use with an outdoor hose. Boiler Drains are excellent multi-purpose valves for both commercial and residential applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.