Shop B&K
Create Account
ProLine 6700CTS Ball Valve, 1/2" Slip x Slip, 100 psi, CPVC Body, White
- Mfr # 107-123HN
- Zoro # G824231632
product price:Â
$
8.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-123HN
- Zoro #
- G824231632
- UPC #
- 032888071230
- Country of Origin
- United States
Description
BALL VALVE CPVC 1/2 CTS. Specifications:. Application: For use with hot or cold water. B & K ProLine 6700CTS Ball Valve, 1/2 in Connection, Slip x Slip Connection, Port Type: Full, 100 psi, Schedule Rating: SCH 40, Temperature Rating: 180 deg F, Media: Water, Softgoods Material: EPDM, PTFE, Body Material: CPVC, White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.