Shop BK RESOURCES
See all product information
Create Account
1-5/8 in W x 20.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
- Mfr # BKL-SSH-1230
- Zoro # G7682352
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Stainless Steel
Overall Length
20.75 in
Overall Width
1-5/8 in
Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKL-SSH-1230
- Zoro #
- G7682352
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Stainless Steel
- Finish
- Stainless Steel
- Item
- Stainless Steel Legs and End Bracing
- Back Splash
- No
- ADA Compliance
- No
- Side Splash
- No
- Residential / Commercial
- Commercial
- Sink Material
- Stainless Steel
Dimensions
- Overall Length
- 20.75 in
- Overall Width
- 1-5/8 in
- Manufacturers Warranty Length
- 1 yr
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 12"x30". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.