Shop BK RESOURCES
See all product information
Create Account
1.625 in W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
- Mfr # BKL-SSH-1418
- Zoro # G7684608
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Stainless Steel
Overall Length
18.75 in
Overall Width
1.625 in
Number of Holes
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKL-SSH-1418
- Zoro #
- G7684608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18.75 in
- Overall Width
- 1.625 in
- Manufacturers Warranty Length
- 1 yr
Details
- Material
- Stainless Steel
- Color
- Stainless Steel
- Number of Holes
- 0
- Side Splash
- No
- ADA Compliance
- No
- Back Splash
- Yes
- Finish
- Stainless Steel
- Item
- Stainless Steel Legs and End Bracing
- Residential / Commercial
- Commercial
- Sink Material
- Stainless Steel
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 14"x18". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.