
1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing
Mfr # BKL-SSH-1424
Zoro # G7682885
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Stainless Steel
Overall Length
18.75 in
Overall Width
1.625
Manufacturers Warranty Length
1 yr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKL-SSH-1424
Zoro #
G7682885
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18.75 in
Overall Width
1.625
Manufacturers Warranty Length
1 yr
Details
Material
Stainless Steel
Color
Stainless Steel
Side Splash
No
Back Splash
Yes
Finish
Stainless Steel
Number of Holes
0
Residential / Commercial
Commercial
Item
Stainless Steel Legs and End Bracing
ADA Compliance
No
Sink Material
Stainless Steel
Description
Compartment Sink Legs & Bracing Kit for NSF Approved Compartment sinks with bowls measuring 14"x24". Kit is made from 18/304 Stainless Steel. Includes: (4) 1-5/8" O.D. Legs & (2) Crossbraces, (4) End Rail Support Sockets (Model# BKbs-1), (4) Adjustable High-Impact Corrosion-Resistant Feet (Model# BK-Sspaf).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.