Shop BK RESOURCES
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18 Gauge Stainless Steel Work Table Open Base 1.5 Riser 72"L x 24"W
- Mfr # SVTROB-7224
- Zoro # G8122397
product price:Â
$
748.99
/ea
Key Features
Width
72 in
Depth
24 in
Height
34.75 in
Load Capacity
492
Workbench/Table Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVTROB-7224
- Zoro #
- G8122397
- UPC #
- 840653105321
- Country of Origin
- China
Dimensions
- Width
- 72 in
- Depth
- 24 in
- Height
- 34.75 in
Details
- Load Capacity
- 492
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Color
- Stainless
- Finish
- Stainless
Description
The BK Resources 18 gauge Stainless Steel Work Table Open Base 1.5 Riser 72"L x 24"W provides a dependable work surface for commercial foodservice prep, storage, and equipment-support applications. The work surface features 18 gauge T-430 Stainless Steel. Overall dimensions are 72" L x 24" W x 36" H. Additional features include Reinforced With Channels; 1-5/8" Dia. Stainless Steel Legs. It is NSF listed and includes a 1-year warranty.
- 18 gauge T-430 stainless steel work surface
- 72" L x 24" W x 36" H
- Reinforced With Channels
- 1-5/8" Dia. Stainless Steel Legs
- 18 gauge T-430 stainless steel Top
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.