18 Gauge Stainless Steel Work Table Open Base 1.5 Riser 84"L x 30"W
- Mfr # SVTROB-8430
- Zoro # G8122214
product price:Â
$
983.99
/ea
Key Features
Width
84 in
Depth
30 in
Height
34.75 in
Load Capacity
615
Workbench/Table Surface Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVTROB-8430
- Zoro #
- G8122214
- UPC #
- 840653133652
- Country of Origin
- China
- Load Capacity
- 615
- Workbench/Table Surface Material
- Stainless Steel
- Workbench/Work Table Type
- Freestanding
- Workbench/Table Leg Type
- Straight
- Workbench/Table Frame Material
- Stainless Steel
- Edge Type
- Straight
- Workbench/Table Assembly
- Unassembled
- Item
- Work Table
- Finish
- Stainless
- Color
- Stainless
Dimensions
- Width
- 84 in
- Depth
- 30 in
- Height
- 34.75 in
Description
The BK Resources 18 gauge Stainless Steel Work Table Open Base 1.5 Riser 84"L x 30"W provides a dependable work surface for commercial foodservice prep, storage, and equipment-support applications. The work surface features 18 gauge T-430 Stainless Steel. Overall dimensions are 84" L x 30" W x 36" H. Additional features include Reinforced With Channels; 1-5/8" Dia. Stainless Steel Legs. It is NSF listed and includes a 1-year warranty.
- 18 gauge T-430 stainless steel work surface
- 84" L x 30" W x 36" H
- Reinforced With Channels
- 1-5/8" Dia. Stainless Steel Legs
- 18 gauge T-430 stainless steel Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.