Shop BK RESOURCES

18 Gauge Stainless Steel Work Table with Undershelf 36"L x 18"W

  • Mfr # SVT-1836
  • Zoro # G8120893

product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
18 in
Height
34.75 in
Load Capacity
370
Workbench/Table Surface Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SVT-1836
Zoro #
G8120893
UPC #
840653103099
Country of Origin
China

Dimensions

Width
36 in
Depth
18 in
Height
34.75 in

Details

Load Capacity
370
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Unassembled
Item
Work Table
Finish
Stainless
Color
Stainless

Description

The BK Resources 18 gauge Stainless Steel Work Table with Undershelf 36"L x 18"W provides a dependable work surface for commercial foodservice prep, storage, and equipment-support applications. The work surface features 18 gauge T-430 Stainless Steel. Overall dimensions are 36" L x 18" W x 34.75" H. Additional features include Reinforced With Channels; Adjustable Stainless Steel Undershelf; Turndown Edges On All Sides. It is NSF listed and includes a 1-year warranty.


  • 18 gauge T-430 stainless steel work surface
  • 36" L x 18" W x 34.75" H
  • Reinforced With Channels
  • Adjustable Stainless Steel Undershelf
  • Turndown Edges On All Sides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.