Shop BK RESOURCES
See all product information
Create Account
3-inch Plate Casters, Hard Rubber Wheels, Top Lock Brake, 300lb Capacity, 4PK
- Mfr # 3SBR-1PT-HR-PS4
- Zoro # G810842538
product price:Â
$
53.19
/pk of 4, $13.30/ea
Key Features
Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, High Impact Molded Rubber Wheel. Nylon Bearing Sleeve, Temperature Range -40 to 160 Degree F, Top Lock Brake
Wheel Width
1 in
Load Capacity
300lbs
Mounting Plate Length
3in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SBR-1PT-HR-PS4
- Zoro #
- G810842538
- UPC #
- 840653183398
- Country of Origin
- India
- Features
- Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, High Impact Molded Rubber Wheel. Nylon Bearing Sleeve, Temperature Range -40 to 160 Degree F, Top Lock Brake
- Load Capacity
- 300lbs
Dimensions
- Wheel Width
- 1 in
- Mounting Plate Length
- 3in
Description
Caster Kit, Includes 4 3-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking hard rubber tread, top lock brake, 300 Lb. capacity, double ball bearing, operational temp range -40 To 160 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.