3-inch Plate Casters, Polyurethane Wheels, Top Lock Brake, 300lb Capacity, 4PK

  • Mfr # 3SBR-1PT-PLY-PS4

  • Zoro # G910842537


product price: $62.55
/pk 4, $15.64/ea

Key Features

Wheel Width
1 in
Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyurethane Wheel. Resistant to Acids & Caustic, Temperature Range -45 to 180 Degree F, Top Lock Brake
Load Capacity
300lbs
Mounting Plate Length
3in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SBR-1PT-PLY-PS4
Zoro #
G910842537
UPC #
840653183374
Country of Origin
India

Dimensions

Wheel Width
1 in
Mounting Plate Length
3in

Details

Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, 1/2" King Pin, Polyurethane Wheel. Resistant to Acids & Caustic, Temperature Range -45 to 180 Degree F, Top Lock Brake
Load Capacity
300lbs

Description

Caster Kit, Includes 4 3-inch Universal Swivel Plate Casters. 2-3/8-inch x 3-5/8-inch top plate size, non-marking polyurethane tread, top lock brake, 300 Lb. capacity, resistant to acids & caustics, double ball bearing, operational temp range -45 To 180 F, zinc plated. Applications include: Institutional & laboratory equipment, bakery equipment, stocking carts, food service operations, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.