4-inch Threaded Stem Casters, Hard Rubber Wheels, Brake, 300lb Cap, Grease/Water Resistant, 4PK

  • Mfr # 4SBR-5ST-HR-PS4

  • Zoro # G110842504


product price: $68.39
/pk 4, $17.10/ea

Key Features

Wheel Width
1"
Load Capacity
300lbs
Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4SBR-5ST-HR-PS4
Zoro #
G110842504
UPC #
840653183893
Country of Origin
India

Dimensions

Wheel Width
1"

Details

Load Capacity
300lbs
Features
Double Ball Bearing Raceway for Long Wear and Added Strength, Zinc Plated, Raceway Cover, High Impact Molded Rubber Wheel, Temperature Range -40 to 160 Degree F, Nylon Bearing Sleeve, Top Lock Brake

Description

Caster Kit, Includes 4 Equipment Casters, Threaded Stem Caster Kit. 4-inch Diameter Hard Rubber Wheel With Brake. 5/8-inch x 1-inch Threaded Stem. 300 Lb Capacity. High impact molded rubber resistant to Grease And Water. Double Ball Bearing. Operational Temp Range -40 To 160F. Zinc Plated. NSF Certified. Application include wire shelf carts, bakery equipment, food service operations, displays, maintenance carts, office equipment. About Us: BK Resources: a leading supplier of Stainless Steel products, plumbing supplies, commercial gas hoses, and refrigeration. They strive to develop products that are built to last, save time, increase efficiency and offer value to the end user. BK Resources products can be found in leading restaurants, bars and night clubs, universities, stadiums and food trucks nationwide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.