Zoro Homepage

8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet

  • Mfr # BKF-VSMPR-WB-AF10-G

  • Zoro # G7685685


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Pre-Rinse
Mounting Hole Center to Center
8"
Length (In.)
37-5/8"
Size
1/2" Female
Material
Hose: Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKF-VSMPR-WB-AF10-G
Zoro #
G7685685
UPC #
840653102221
Country of Origin
China

Dimensions

Length (In.)
37-5/8"
Size
1/2" Female

Details

Sub-Category
Pre-Rinse
Mounting Hole Center to Center
8"
Material
Hose: Stainless Steel

Description

Workforce Prerinse with 8" O.C. splash mount and 10" add-on faucet. Includes: 44" stainless steel braided hose (triple-ply @300PSI), 12" wall bracket,1/2" female inlets, 1/4 turn ceramic valves. NSF 61/9.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.