Zoro Homepage

Evolution Series Stainless Steel Swing Spout, 16", 2.2 GPM Flow Rate

  • Mfr # EVO-SPT-16

  • Zoro # G7904478


product price: $48.69
/ea

Key Features

Finish
Polished
Material of Construction
Stainless/Brass
For Use With Mfr. Model Number
EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
For Use With
All BK Resources Evolution Series Faucets
Includes
1 Spout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVO-SPT-16
Zoro #
G7904478
UPC #
840653139135
Country of Origin
China

Details

Finish
Polished
Material of Construction
Stainless/Brass
For Use With Mfr. Model Number
EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
For Use With
All BK Resources Evolution Series Faucets
Item
Evolution Series Stainless Steel 16" Spout
Includes
1 Spout
Fits Brand
BK-Resources

Description

Evolution Series Stainless Steel Swing Spout, 16", 2.2 GPM Flow Rate, Lead Free, cCSAus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.