Four Compartment Sink 16 in x 20 in, 3, 4, Free Standing, Stainless Steel

  • Mfr # BKS-4-1620-14-18T

  • Zoro # G7683375


product price:  $1,719.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
100 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BKS-4-1620-14-18T
Zoro #
G7683375
UPC #
-
Country of Origin
China

Dimensions

Overall Length
100 in
Overall Width
25.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Number of Holes
4
No. of Bowls
3
Faucet Operation
Dual Manual Handle
Finish
Stainless Steel
Residential / Commercial
Commercial
ADA Compliance
No
Item
Four Compartment Sink
Side Splash
No
Back Splash
Yes
Sink Material
Stainless Steel

Description

Four compartment sink measures 110"Wx25-13/16"D with 16"x20"x14" deep compartments and two sets of 8" O.C. splash mount faucet holes. The deck and bowls are made from 18/304 stainless steel and there are 1-1/2" rolled edges on the front and sides. There is a 18" drainboard on the left and right side. Sink includes basket drain. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.