Zoro Homepage

Galvanized Steel Work Table Adjustable Undershelf, 36"W X 18"D

  • Mfr # VTS-1836

  • Zoro # G8120857


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Width
36 in
Load Capacity
168
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS-1836
Zoro #
G8120857
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
18 in
Height
2.5 in

Details

Load Capacity
168
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table Undershelf
Color
Stainless
Finish
Stainless

Description

Work Table Undershelf, 36"Wx18"D, Galvanized Steel, Each Corner Brace Includes 2 Set Screws For Maximum Stability, Specifically Designed For BK Resources Tables

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.