
Galvanized Steel Work Table Adjustable Undershelf, 60"W X 18"D
Mfr # VTS-1860
Zoro # G8124183
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Load Capacity
203
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTS-1860
Zoro #
G8124183
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Depth
18 in
Height
3 in
Details
Load Capacity
203
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Galvanized
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table Undershelf
Finish
Stainless
Color
Stainless
Description
This Work Table Undershelf measures 60"Wx18"D and is made from Galvanized Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.