
One Compartment Budget Sink 18 in x 18 in, 1, 2, Free Standing, Stainless Steel
Mfr # BK8BS-1-18-14
Zoro # G7686412
product price:Â $368.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
21 in
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK8BS-1-18-14
Zoro #
G7686412
UPC #
-
Country of Origin
China
Dimensions
Overall Length
21 in
Overall Width
21.5 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Number of Holes
2
Side Splash
No
Item
One Compartment Budget Sink
Back Splash
Yes
Finish
Stainless Steel
Residential / Commercial
Commercial
Faucet Operation
Dual Manual Handle
ADA Compliance
No
No. of Bowls
1
Sink Material
Stainless Steel
Description
One compartment budget sink measures 21"Wx21-1/2"Dx41"H with 18"x18"x14" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18 gauge stainless steel with square corners and 1-1/2" rounded front and side edges. Sink includes basket drain. 8" backsplash prevents hard to clean messes. Legs are made from galvanized steel. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.