One Compartment Economy Sink 18 in x 18 in, 1, 2, Free Standing, Stainless Steel

  • Mfr # ES-1-18-12

  • Zoro # G7682702


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
23 in
Bowl Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES-1-18-12
Zoro #
G7682702
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23 in
Overall Width
23.8125 in
Bowl Size
18 in x 18 in
Manufacturers Warranty Length
1 yr

Details

Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Square
Side Splash
No
Item
One Compartment Economy Sink
No. of Bowls
1
Number of Holes
2
Residential / Commercial
Commercial
Finish
Stainless Steel
ADA Compliance
No
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Sink Material
Stainless Steel

Description

One compartment economy sink measures 23"Wx23-13/16"D with 18"x18"x12" deep compartments. The deck and bowls are made from 18 gauge stainless steel and 1-1/2" front and side edges are rounded. Sink includes 3-1/2" drain and accomodates 8" on center faucet. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.