Shop BK RESOURCES
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
One Compartment Sink 16 Gauge 18 in x 18 in, 1, 2, Free Standing, Stainless Steel
- Mfr # BKS6-1-18-14-18RS
- Zoro # G7683838
product price:Â
$
754.99
/ea
Key Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
40.8125 in
Bowl Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKS6-1-18-14-18RS
- Zoro #
- G7683838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 40.8125 in
- Overall Width
- 23.5 in
- Bowl Size
- 18 in x 18 in
- Manufacturers Warranty Length
- 1 yr
Details
- Mounting Type
- Free Standing
- Material
- Stainless Steel
- Color
- Stainless Steel
- Bowl Shape
- Square
- Back Splash
- Yes
- Finish
- Stainless Steel
- Number of Holes
- 2
- Side Splash
- No
- Item
- One Compartment Sink 16 Gauge
- No. of Bowls
- 1
- Residential / Commercial
- Commercial
- Faucet Operation
- Dual Manual Handle
- ADA Compliance
- No
- Sink Material
- Stainless Steel
Description
One compartment sink measures 40-3/16"Wx23-1/2"D with 16"x20"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a-1/4" pitched drainboard on the right side and the 1-1/2" front and side edges are rounded. Sink includes basket drain and accomodates 8" on center faucets. 10" backsplash prevents hard to clean messes. Legs and end bracing are made from stainless steel. Bullet feet are adjustable. Tested and certified by NSF.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.