
One Compartment Sink 16 in x 20 in, 1, 2, Free Standing, Stainless Steel
Mfr # BKS-1-1620-12-18T
Zoro # G7682343
product price:Â $665.99
/eaKey Features
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Overall Length
52 in
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BKS-1-1620-12-18T
Zoro #
G7682343
UPC #
-
Country of Origin
China
Dimensions
Overall Length
52 in
Overall Width
25.8125 in
Manufacturers Warranty Length
1 yr
Bowl Size
16 in x 20 in
Details
Mounting Type
Free Standing
Material
Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Faucet Operation
Dual Manual Handle
Side Splash
No
Number of Holes
2
Residential / Commercial
Commercial
No. of Bowls
1
Item
One Compartment Sink
Back Splash
Yes
ADA Compliance
No
Finish
Stainless Steel
Sink Material
Stainless Steel
Description
One compartment sink measures 52"Wx25-13/16"D with 16"x20"x12" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. There is a 18" drainboard on the left and right sides and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.